Zoro Homepage

Push To Exit Bar, 48 in. W

  • Mfr # MSB550-2V 48

  • Zoro # G1877079


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Finish
Aluminum
Material
Stainless Steel
Includes
Power Transfer Loop
Cylinder
No
Standards
CSFM Listed 3773-0324:106, UL 1034, UL 294
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSB550-2V 48
Zoro #
G1877079
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Overall Height
1 7/8 in
Overall Width
48 in
Overall Depth
2 3/8 in
Door Width - Maximum
48 in

Details

Finish
Aluminum
Item
Panic Bar
Material
Stainless Steel
Includes
Power Transfer Loop
Cylinder
No
Standards
CSFM Listed 3773-0324:106, UL 1034, UL 294
For Use With
Access Controls
Type
Push To Exit
Operating Temp.
32 to 120 Degrees F
Keypad
No
Input Voltage
12/24V AC/DC
Output
2 Momentary SPDT Relay
Switch Action
SPDT
Rating
5A @ 30V AC/V DC
Power Source
AC/DC Power
ADA Compliant
Yes
Supports Touchless Operation
No
Supports Operation Type
Push-Button Operation
Performance Grade
1
Product Type
Panic Bar
Includes Hardware
Hardware Included
Operating Temperature - Minimum
32 Degrees F
Hand Orientation
Non-Handed
Mortise/Cylindrical
Mortise
Operating Temperature - Maximum
120 Degrees F
Operation Type
Push
Operation Style
Manual
Failure Mode
Fail Safe
Exit Bar Style
Touchbar

Description

Panic Bar, Type Push To Exit, Switch Action SPDT, Material Stainless Steel, Finish Aluminum, Width 48 in, Rating 5A @ 30V AC/V DC, Input Voltage 12/24V AC/DC, Output 2 Momentary SPDT Relay, Operating Temp. 32 to 120 Degrees F, Keypad No, Cylinder No, Standards CSFM Listed 3773-0324:106, UL 1034, UL 294, For Use With Access Controls, Includes Power Transfer Loop, Exit Device Type Not Applicable, ADA Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.