
Switches & Switch Boxes
Mfr # 482A1U
Zoro # G810057079
product price: $85.79
/ea
Free Shipping & Returns
Key Features
Includes
Switches & Switch Boxes
Standards
ADA
Application
Switches & Switch Boxes
Color
Blue
Mounting Type
Flush Mount, Surface Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
482A1U
Zoro #
G810057079
UPC #
197163192670
Country of Origin
United States
Dimensions
Button Size
4-1/2 in
Details
Item
Push Button
Includes
Switches & Switch Boxes
Standards
ADA
Application
Switches & Switch Boxes
Color
Blue
Mounting Type
Flush Mount, Surface Mount
Print/Message
Handicap Logo, Push To Open
Description
1-11/16 Narrow Mullion Push Plate Switch, Push to Open, Blue Infill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.