Zoro Homepage

Switches & Switch Boxes

  • Mfr # 482A4U

  • Zoro # G810056850


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Includes
Switches & Switch Boxes
Standards
ADA Compliant
Application
Switches & Switch Boxes
Color
Blue
Series
480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
482A4U
Zoro #
G810056850
UPC #
197163192687
Country of Origin
United States

Dimensions

Button Size
4-1/2 in

Details

Item
Push Button
Includes
Switches & Switch Boxes
Standards
ADA Compliant
Application
Switches & Switch Boxes
Color
Blue
Series
480
Mounting Type
Surface Mount
Print/Message
Push To Open, ADA Logo, Handicap Logo

Description

4-1/2in x 4-1/2in Square Push Plate Switch, Push to Open, Blue Infill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.