Smoke Cartridge, 3-Pack
- Mfr # TES3-3PACK-024
- Zoro # G121723342
product price:Â
$
323.99
/pk of 3, $108.00/ea
Free Shipping & Returns
Key Features
For Use With
XTR2
Features
Non-Flammable, Non-Hazardous, Non-Pressurized
Market
Commercial, Industrial
Gas Contents
Propylene Glycol
Tests Per Can
800
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TES3-3PACK-024
- Zoro #
- G121723342
- UPC #
- 5060184304818
- Country of Origin
- China
Dimensions
- Fits Chest Size
- Non-Flammable, Non-Hazardous, Non-Pressurized
Details
- For Use With
- XTR2
- Features
- Non-Flammable, Non-Hazardous, Non-Pressurized
- Item
- Smoke Cartridge
- Market
- Commercial, Industrial
- Gas Contents
- Propylene Glycol
- Tests Per Can
- 800
- Smokeless
- No
- Product Type
- Smoke Detector Tester
- Non-Toxic
- Yes
- Compatible Product Type
- XTR2
Description
Smoke Capsule, Package Quantity 3
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.