
Convex Safety Mirror, Acrylic, 18", Plastic, Circular, 160 Degrees Viewing Angle
Mfr # DCVO-18T-PB
Zoro # G506129134
product price: $88.65
/ea
Free Shipping & Returns
Key Features
Mirror Material
Acrylic
Backing Material
Plastic
Mirror Environment
Indoor/ Outdoor
Viewing Angle
160 Degrees
Includes Mounting Hardware
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCVO-18T-PB
Zoro #
G506129134
UPC #
-
Country of Origin
United States
Dimensions
Diameter
18"
Details
Item
Convex Safety Mirror
Mirror Material
Acrylic
Backing Material
Plastic
Mirror Environment
Indoor/ Outdoor
Viewing Angle
160 Degrees
Includes Mounting Hardware
Yes
Mirror Shape
Circular
Features
Shatter Resistant
Includes
Double Telescope Brackets
Material
Acrylic
Mounting Bracket Type
Telescoping Bracket(s)
Description
Indoor Convex Polycarb w/T Bkt,18 In.
- •Indoor/Outdoor Acrylic Convex Mirror
- •Plastic Back Mirror
- •Double Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.