Convex Safety Mirror, Acrylic, 26", Galvanized Steel, Circular, 160 Degrees Viewing Angle

  • Mfr # SCVO-26T-GB

  • Zoro # G206129120


product price:  $193.99
/ea
Free Shipping & Returns

Key Features

Mirror Material
Acrylic
Backing Material
Galvanized Steel
Mirror Environment
Indoor/ Outdoor
Viewing Angle
160 Degrees
Includes Mounting Hardware
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCVO-26T-GB
Zoro #
G206129120
UPC #
-
Country of Origin
United States

Dimensions

Diameter
26"

Details

Item
Convex Safety Mirror
Mirror Material
Acrylic
Backing Material
Galvanized Steel
Mirror Environment
Indoor/ Outdoor
Viewing Angle
160 Degrees
Includes Mounting Hardware
Yes
Mirror Shape
Circular
Material
Acrylic
Features
Shatter Resistant
Includes
Single Telescope Bracket
Mounting Bracket Type
Telescoping Bracket(s)

Description

Outdoor Convex Gal.Metal Back T Bkt,26 In.


  • •Galvanized Back Convex
  • •Indoor/Outdoor Convex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.