
Convex Safety Mirror, Acrylic, 26", Plastic, Circular, 160 Degrees Viewing Angle
Mfr # TCVO-26T-SB
Zoro # G606129171
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Mirror Material
Acrylic
Backing Material
Plastic
Mirror Environment
Outdoor
Viewing Angle
160 Degrees
Includes Mounting Hardware
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCVO-26T-SB
Zoro #
G606129171
UPC #
-
Country of Origin
United States
Dimensions
Diameter
26"
Details
Item
Convex Safety Mirror
Mirror Material
Acrylic
Backing Material
Plastic
Mirror Environment
Outdoor
Viewing Angle
160 Degrees
Includes Mounting Hardware
Yes
Material
Acrylic
Mirror Shape
Circular
Features
Yellow/Black Safety Border
Includes
Safety Border; Triple Telescope Brackets
Mounting Bracket Type
Telescoping Bracket(s)
Description
Outdoor Convex Mirror w/T Bkt,18 In.
- •Indoor/Outdoor Acrylic Convex Mirror
- •Safety Border
- •Triple Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.