Shop JUSTRITE

Hazardous Material Storage Cabinet, 4 gal, 1 Shelves, Steel, 17 in W x 22 in H x 17 in D, Blue

  • Mfr # 890422
  • Zoro # G6096885

product price: 
$
1,065.55
/ea
Free Shipping & Returns

Key Features

Storage Capacity
4 gal
Number of Shelves
1
Material
Steel
Exterior Height
22 in
Exterior Depth
17 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
890422
Zoro #
G6096885
UPC #
697841112148
Country of Origin
United States
Item
Hazardous Material Storage Cabinet
Storage Capacity
4 gal
Number of Shelves
1
Material
Steel
Color
Blue
Standards
FM, NFPA Code 30 Regulation, O Complies OSHA Regulation, SPCC, TUV, U Complies with International Fire Code of NFPA 1 Uniform Fire Code, UL
Door Handle Type
Recessed Pull Handle
Cabinet Format
Countertop
Drum Capacity
0
Door Closure Type
Self-Closing
Number of Doors
1
Door Type
Hinged
Finish
Powder Coated
Rated For Flammable Storage
Yes
Sump Capacity
1.7 gal
Features
Fm-Approved, Offer Same Quality Safety Features as Cabinets for Flammables, Store Corrosives Safely Even When Available Space is At a Minimum, Ten-Year Warranty
Includes
Trays
Construction
18 ga. CR Steel
Indoor/Outdoor
Indoor
FM Class
6050
NFPA 400
Not NFPA 400 Compliant
NFPA 30
NFPA 30 Compliant
Safety Storage Type
Cabinet
EN Fire Rating
Non-Combustible
Other Standards
FM Approved, IFC, NFPA 1
Includes Leveling Feet
Leveling Feet Included
Includes Rollers
Rollers Not Included
Wall Construction
Dual Wall
Storage Container Type
Small Containers
Storage Chemical Type
Corrosives
Compliance
Compliant with International, NFPA 1, NFPA Code 30
Shell Material
Steel
Wire Color
Blue
Traction Material
Steel

Dimensions

Exterior Height
22 in
Exterior Depth
17 in
Exterior Width
17 in
Depth
17 in
Door Opening Width
14 3/8 in

Description

Corrosive Cabinet, Safety Cabinet Type Bench Top, Capacity 4 gal, Height 22 in, Width 17 in, Depth 17 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Blue, Number of Doors 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.