
Convex Safety Mirror, Acrylic, 30 in, Plastic, Circular, 160 Degrees Viewing Angle
Mfr # DCVO-30T-PB
Zoro # G311868525
product price: $177.99
/ea
Free Shipping & Returns
Key Features
Mirror Material
Acrylic
Backing Material
Plastic
Mirror Environment
Outdoor
Viewing Angle
160 Degrees
Includes Mounting Hardware
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCVO-30T-PB
Zoro #
G311868525
UPC #
-
Country of Origin
United States
Dimensions
Diameter
30 in
Details
Item
Convex Safety Mirror
Mirror Material
Acrylic
Backing Material
Plastic
Mirror Environment
Outdoor
Viewing Angle
160 Degrees
Includes Mounting Hardware
Yes
Mounting Bracket Type
Telescoping Bracket(s)
Mirror Shape
Circular
Includes
Double Telescope Brackets
Description
30'' OUTDOOR CONVEX MIRROR W/2 T BKTS ACRYLIC MIRROR WITH PLASTIC BACK AND ALUMINUM TRIM
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.