
HALF DOME MIRROR-PLASTIC BACK, 32", Acrylic, 32", Plastic, Half-Round, 180 Degrees Viewing Angle
Mfr # ONV-180-32-PB
Zoro # G306129136
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Mirror Material
Acrylic
Backing Material
Plastic
Mirror Environment
Indoor
Viewing Angle
180 Degrees
Includes Mounting Hardware
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ONV-180-32-PB
Zoro #
G306129136
UPC #
-
Country of Origin
United States
Dimensions
Diameter
32"
Details
Item
HALF DOME MIRROR-PLASTIC BACK, 32"
Mirror Material
Acrylic
Backing Material
Plastic
Mirror Environment
Indoor
Viewing Angle
180 Degrees
Includes Mounting Hardware
Yes
Mirror Shape
Half-Round
Material
Acrylic
Features
Shatter Resistant
Includes
Screws and ancors kit
Description
HALF DOME MIRROR-PLASTIC BACK, 32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.