Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mirrored Strike'em Bowling Ball and Pins 15 x 12

  • Mfr # ZBS1512

  • Zoro # G316546640


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Material
Acrylic
Shape
Rectangle
Framed / Frameless
Frameless
Style
Bowling
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZBS1512
Zoro #
G316546640
UPC #
-
Country of Origin
United States

Dimensions

Height
12 in
Width
15 in

Details

Material
Acrylic
Shape
Rectangle
Framed / Frameless
Frameless
Style
Bowling
Item
Game Room Mirror

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.