Zoro Homepage

Mirrored Toss'em Dart Board 23 x 23

  • Mfr # ZDR2323

  • Zoro # G016546636


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Style
Darts
Shape
Square
Framed / Frameless
Frameless
Material
Acrylic
Height
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZDR2323
Zoro #
G016546636
UPC #
-
Country of Origin
United States

Dimensions

Height
23 in
Width
22 in

Details

Style
Darts
Shape
Square
Framed / Frameless
Frameless
Material
Acrylic
Item
Game Room Mirror

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.