Zoro Homepage

Pepsi Silver convex logo mirror 18in

  • Mfr # PNEPC DOME1SLV-18

  • Zoro # G316546602


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Framed / Frameless
Aluminum Frame
Collection Name
Licensed Pepsi Logo Mirrors
Width
18 in
Style
Pepsi
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNEPC DOME1SLV-18
Zoro #
G316546602
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
2 in

Details

Framed / Frameless
Aluminum Frame
Collection Name
Licensed Pepsi Logo Mirrors
Style
Pepsi
Item
Pepsi Licensed Mirrrors
Shape
Round
Material
Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.