Zoro Homepage

Safety Mirror, Acrylic, 30" W X 20" H, Plastic, Rectangular, 160 Degrees Viewing Angle

  • Mfr # DRTABS20X30

  • Zoro # G906129123


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Mirror Material
Acrylic
Mirror Environment
Indoor/ Outdoor
Viewing Angle
160 Degrees
Includes Mounting Hardware
Yes
Mirror Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRTABS20X30
Zoro #
G906129123
UPC #
-
Country of Origin
United States

Dimensions

Diameter
30" W X 20" H
Length
20 in
Width
30 in

Details

Item
Safety Mirror
Mirror Material
Acrylic
Backing Material
Plastic
Mirror Environment
Indoor/ Outdoor
Viewing Angle
160 Degrees
Includes Mounting Hardware
Yes
Mirror Shape
Rectangular
Material
Acrylic
Features
Shatter Resistant
Includes
Double Telescope Brackets
Mounting Bracket Type
Telescoping Bracket(s)

Description

Rountangle w/Trim And Plast. Back 2 T Bk


  • •Indoor/Outdoor Roundtangular Convex
  • •Parking Garage Mirrors
  • •Limited Space Mirror

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.