Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # B5-GENL-100L-O-X-HEXANE
  • Zoro # G523649479

product price: 
$
1,578.99
/ea
Free Shipping & Returns

Key Features

Sensor Life
3 to 5 yr (Combustible/Catalytic)
Measurement Range
Hexane (0 to 100% LEL)
Coverage Area
5,000 sq ft
Operating Humidity - Maximum
95 %
Alert Type
Internal Buzzer, Light
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B5-GENL-100L-O-X-HEXANE
Zoro #
G523649479
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Sensor Life
3 to 5 yr (Combustible/Catalytic)
Measurement Range
Hexane (0 to 100% LEL)
Coverage Area
5,000 sq ft
Operating Humidity - Maximum
95 %
Alert Type
Internal Buzzer, Light
Number of Relays
3
Power Source
Screw Terminals
Operating Temperature - Minimum
-40 Degrees F
Features
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password
Mount Type
Screws
Alarm Volume Level
80 dB @ 3.94 in
Input Current
0.3 A
Communication Protocol
RS-485 Serial BACnet MS/TP
Number of Gases Detected
1
Operating Frequency
2700 Hz
Measures Temperature
Not Temperature Measuring
Display Type
Digital
Product Type
Fixed Gas Detector
Compatible Systems and Services
No
Number of Sensors
1
Sub-Brand
Universal
Output Type
Relay
Visual Alert Type
Green LED, Red LED
Alarm Setting Adjustment
Adjustable Alarm Setting
Data Logger
No
IP Rating
IP66
Operating Temperature - Maximum
122 Degrees F
NEMA Enclosure Rating
4X
Operating Humidity - Minimum
5 %
Interchangeable Sensors
Yes
Display Screen Type
LCD with Backlight
Status Indicator
LED
Keypad Type
Touch Keys
Series
Universal
Resolution
Hexane 0% LEL
Sensor Type
Catalytic
Standards
CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1
Ties Into
Building Automation Systems
Compatible Manufacturer Part Number
Universal
Digital Memory Capacity
No
Gas Detected
Hexane
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Manufacturer Warranty Length
2 yr Limited
Overall Height
5.91 in
Overall Width
3.54 in
Overall Depth
2.56 in
Fits Chest Size
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Hexane, Standards CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Catalytic, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -40 Degrees F, Operating Temperature - Maximum 122 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.