This item is Discontinued.

Sea-Dog 2 Braid Fender Line 14 X6'  SeaDog Line 302106006NV-1

2 Braid Fender Line 14 X6' SeaDog Line (Discontinued)

  • Mfr # 302106006NV-1
  • Zoro # G608058776
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302106006NV-1
Zoro #
G608058776
UPC #
35514303149
Country of Origin
China

Description

The 302106006NV1 3302106006NV1 is a highquality nylon fender line It is 100 premium doublebraided nylon that is exceptionally dependable throughout the manufacturing process to ensure it meets the standards for quality At one end, a soft eye has been professionally spliced At the splicing point and the end, the yacht whipped The clamshell package is sleek and closable Key Features Topquality marine doublebraided nylon 100 Brand new and made with the highest quality materials in the industry with zero fault production 100 Premium nylon Professional double braided nylon splice Proven for its exceptional dependability throughout the manufacturing process to ensure it meets our standards for quality Approved marinegrade product It has a stylish design, excellent performance quality, durability, and high reliability Specifications Brand Sea Dog Marine Condition Brand New Item Number 3302110015WH1 Weight 066 LBS Size 14 inch diameter X 6 Feet long Color Navy Material Nylon Eye 2 Pack 2 Note For marine applications This product replaces 302106006NV1, 302106006NV, 3302106006NV Double Braided Nylon Double Braided Fender Line 100 premium double braided nylon Professional double braided nylon splice Yacht whipped at bitter end and splice point Sold in pairs This product replaces 302106006NV1, 302106006NV, 3302106006NV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.