This item is Discontinued.

No Product Image Available

2 Braided Nylon Dock Line 12X25' (Discontinued)

  • Mfr # 302112025RD-1
  • Zoro # G807819543
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
302112025RD-1
Zoro #
G807819543
UPC #
35514302500
Country of Origin
China

Description

The 2 BRAIDED Nylon DOCK LINE 12X25' 3302112025RD1 is a highquality double braided nylon dock line that has expertly spliced soft eye on one end Guaranteed excellent performance, durability, and high reliability Key Features Nylon double braided of the highest quality 100 Brand new and original engine parts made with the highest quality materials in the industry with zero fault production One end has an expertly spliced soft eye At the last end, the yacht whipped and spliced It comes in a clamshell packaging that is both stylish and reusable Excellent performance quality, durability, and high reliability Long service life It has a stylish design to provide maximum convenience and comfort Specifications Brand Sea Dog Marine Condition Brand New Item Number 3302112025RD1 Weight 168 LBS Rope Diameter Inches 12 Rope Length Feet 25' Rope Type Braided Nylon Color Blue Note This product replaces 302112025RD1, 3302112025RD, 302112025RD If desired, 50foot long dock lines can be utilized as Lock Lines when passing through the Ballard Locks between the Lake Union Ship Canal and the Puget Sound because they have eyes that are at least the requisite 12 length Double Braided Nylon Double Braided Nylon Dock Lines 100 premium double braided nylon Professionally spliced soft eye at one end Yacht whipped at the bitter end and splice point Available in a wide range of colors and sizes Comes in an attractive, reusable clamshell package This product replaces 302112025RD1, 3302112025RD, 302112025RD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.