This item is Discontinued.

Sea-Dog Aluminum THandle Paddle 48 490100-1

Aluminum THandle Paddle 48 (Discontinued)

  • Mfr # 490100-1
  • Zoro # G507797950
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
490100-1
Zoro #
G507797950
UPC #
35514490016
Country of Origin
Taiwan, Province of China

Description

This Aluminum THandle Paddle 48 34901001 has a buoyant design that floats comfortably, and the ergonomic Thandle grip is best for allday paddling The paddle shaft is made of anodized aluminum with reinforced construction features, and the length is 4 ft 48 inches The blade is made of highimpact and UVresistant Polypropylene plus 20 fiberglass, making these paddles durable and lightweight The lightweight, responsive aluminum shaft can handle the wear and tear of river paddling, and the longlasting PP fiberglass blade ensures longterm durability for all of your paddling excursions Key features Overall Length 4 ft 48 inches Length x Width of Blade 18 in 714 in x 457mm 184mm Polypropylene blade with 20 fiberglass Anodized Aluminum for the shaft ExtraHard Blade Handle with a Tshape Dimensions 15 pounds 705 gr It possesses buoyancy, won't sink, and won't fall into the sea by accident Specifications SKU 34901001 UPC 035514490016 Weight 114 LBS Manufacturer Part Number MPN 4901001 Economically priced fixed length paddles with Thandle Comfort grip on aluminum shaft This product replaces 70603, 490100, 4901001, 3490100, 35514490016

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.