This item is Discontinued.

No Product Image Available

Brass Ring Pull Large (Discontinued)

  • Mfr # 222415-1
  • Zoro # G807901729
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
222415-1
Zoro #
G807901729
UPC #
35514222112
Country of Origin
Taiwan, Province of China

Description

Our Ring Pulls SeaDog Line 32224151 is a handle that spins out to open, lays flush, and hatches when not in use for a clean appearance This product is ideal for help, especially on doors, cabinets, hatches, drawers, and chests This is constructed out of sand cast brass with plain polished or a chromeplated finish Installs four FH fasteners that are not included with the item Key Features It has a premium quality finish The solid brass ring pull is composed of highquality hand cast material, giving it a stylish appearance and a durable design This ring pull's chrome finish is permanent and will not tarnish It has a modern design round ring pull The cabinet door ring pull has an artistically roundshaped design that complements various areas of your home, such as the kitchen, bedroom, or living room Its elegant appearance compliments your home's decor It has a brass ring pull 3 with mounting hardware The solid brass ring pull is effortless to install and comes with mounting hardware that works well on surfaces, including kitchen cabinets, drawers, and wardrobes It has ring pull in various sizes The polished nickel pn, black b, chrome ch, and satin nickel drawer pull brass are available in different sizes 2, 3, and 4 with four finishes sn Specifications Brand SeaDog Line SKU 32224151 Weight 021 LBS These Ring Pulls feature a handles that pivots out to open hatches and lays flush when not in use for a clean appearance Ideal for use on doors, cabinets, hatches, chests, and drawers Constructed of sand cast brass with a plain polished or chrome plated finish Installs with four FH fasteners not included This product replaces 3222415, 222415, 2224151

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.