Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
192038
Zoro #
G807734235
UPC #
35514192040
Country of Origin
Italy
Description
This product is made of a solid bronze ring from Spartan Marine High superiority, oil impregnated bronze substance that does not necessitate added grease Has a higher Kstrength than the industry standard SAE 841 This ring is a multipurpose piece that combines satisfactorily with bronze lumber to secure ropes for mooring lines, handrails, etc Try it now Features SKU 3192038 Weight 006 Lbs Material bronze Dating bronzeage middleage Dimensions 33 mm Brand Seadog Bronze painters rings 1 116 inside diameter with 316 stock Additional Features Solid brass 114 in ring premeditated as a connector for rope, chains, and straps 1 bronze ring per package Connector ring is extremely opposed to rust and decay Constantly use a size no less than as large as the wire size of the chain Note Manufactured from pure brass, this connector ring is decidedly resistant to deterioration and rust Add this versatile bronze ring away Die Cast Manganese Bronze This product replaces 192038
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.