This item is Discontinued.

No Product Image Available

Double Braid Anchor Line 38 X 60' (Discontinued)

  • Mfr # 302110060G/W-1
  • Zoro # G907879546
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302110060G/W-1
Zoro #
G907879546
UPC #
35514303651
Country of Origin
China

Description

The Premium Double Braided Nylon Anchor Line has a medium lay and a soft feel It has exceptional elasticity, stretches to absorb impact, and has a medium lie The 304 stainless steel thimble is expertly spliced in at one end for a robust and easy anchor connection At the thimble splice point, each line of this anchor line is carefully spliced and the yacht whipped Maximum Working Load 825 lbs 3800 lbs breaking strength This product is a highquality material ensuring its foolproof usage and longlasting life This anchor line is easy and convenient to use It promotes smooth and efficient operations from untangling to the actual usage of the anchor line Key Features Stainless steel thimble Professionally spliced Excellent flexibility Stretches to absorb shock Medium lay with a soft feel Packaged on an easy tangle tool Specifications Category Boat Accessories Brand SeaDog Marine SKU 3302110060GW1 UPC 035514303651 Weight 190 LBS Material Nylon Color Gold, White, Multicolor Double Braided Nylon Anchor Line 100 premium double braided nylon Excellent flexibility, stretches to absorb shock Yacht whipped at the thimble splice point This product replaces 302110060GW, 3302110060GW, 3302110060GW1, 302110060GW1, 302110060GW1, 302110060GW, 3302110060GW, 35514303651

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.