This item is Discontinued.

No Product Image Available

Double Braid Fender Line 38 X6' Navy (Discontinued)

  • Mfr # 302110006NV-1
  • Zoro # G008031041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302110006NV-1
Zoro #
G008031041
UPC #
35514302838
Country of Origin
China

Description

Two 2 quality nylon double braided fender lines, each measuring 38 diameter and 6' long, are included The fender line is professionally spliced with a 3 eye on one, and the other end is heattreated The fender line is high abrasion and impactresistant, with a breaking load of 4035 lbs Its UV protection resistance to mildew, oil, and gas, is a feature of nylon rope The professional double braided nylon splice on Seadouble Dog's braided fender line is a professional double braided nylon splice At the splicing point, the yacht whipped to the conclusion This fender line is sold in pairs and is available in any color Key Features Double braided nylon that is 100 percent premium Nylon splice with double braiding for professionals At the splicing point and the conclusion, the yacht whipped The eye of 38 lines is 3 Predictable and regulated elongation is superior in terms of strength and abrasion resistance 10ft, 15ft, 20ft, 25ft, and 30ft lengths are standard On request, custom lengths and spliced eyes are available Product Details SKU 3302110006NV1 UPC 035514302838 Weight 064 LBS Diameter 38 Fender Line Length 6' Breaking Strength 3800 lbs 1880 kgs Brand SeaDog Marine Double Braided Fender Line 100 premium double braided nylon Professional double braided nylon splice Yacht whipped at bitter end and splice point Sold in pairs This product replaces 552484, 302110006NV1, 302110006NV, 3302110006NV, 35514302838

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.