This item is Discontinued.

No Product Image Available

Double Braid Nylon Line 12X20' (Discontinued)

  • Mfr # 302112020G/W-1
  • Zoro # G908058810
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
302112020G/W-1
Zoro #
G908058810
UPC #
35514302395
Country of Origin
China

Description

The Double BRAID Nylon LINE 12X20' 3302112020GW1 is a highquality double braided nylon dock line that has an expertly spliced soft eye on one end It comes in clamshell packaging that is both stylish and reusable It is guaranteed excellent performance, durability, and high reliability Sea Dog Marine has proven and tested for exceptional dependability throughout the manufacturing process Key Features 100 Premium doublebraided nylon 100 Brand new and made with the highest quality materials in the industry One end has an expertly spliced soft eye The yacht whipped and spliced is at the last end Long service life Built to perform Excellent performance quality, durability, and high reliability It is designed in a stylish manner to ensure maximum convenience and comfort Approved marinegrade product Specifications Brand Sea Dog Marine Condition Brand New SKU 3302112020GW1 Weight 136 LBS Rope Diameter Inches 12 Rope Length Feet 20' Rope Type Braided Nylon Color White Note For marine applications Double Braided Nylon Dock Lines 100 premium double braided nylon Professionally spliced soft eye at one end Yacht whipped at the bitter end and splice point Comes in an attractive, closable clamshell package This product replaces 552886, 302112020GW, 302112020GW1, 302112020GW, 302112020GW1, 3302112020GW, 3302112020GW, 3302112020GW1, 35514302395 This product replaces 552886, 302112020GW, 302112020GW1, 302112020GW, 302112020GW1, 3302112020GW, 3302112020GW, 3302112020GW1, 35514302395

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.