
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
302112020BL-1
Zoro #
G508058913
UPC #
35514302401
Country of Origin
China
Description
Double Braided Nylon Dock Lines is 100 premium double braided nylon for easy splicing at an affordable price The materials are resistant to rot, mildew, gasoline, oil, and many common chemicals With a smoothed, soft feel for easy handling, this is suitable for the harsh marine environment Features a torsionbalanced design that keeps hockling at bay while maintaining dimensional stability Premium product of SeaDog Marine Double Braided Nylon Dock Line includes UV and abrasion value and resistance for longterm use It comes in an attractive, closable clamshell package The Double Braided Nylon Dock Lines are easy to bind and not easy to fray And to make a professional eye spliced or permanent loop at the end of a ropeThis product replaces 552887, 302112020BL1, 302112020BL, 3302112020BL, 35514302401 Key Features Highstrength rope and elasticity High tenacity, easy splicing at a reasonable price This double braid Nylon is ideal for docking and mooring 100 premium double braided nylon Durable nylon for long term use with UV resistance and abrasion Specifications BRAND SEADOG MARINE SKU3302112020BL1 UPC035514302401 Weight136 LBS Diameter lines12 12 eye length Double Braided Nylon Dock Lines 100 premium double braided nylon Professionally spliced soft eye at one end Yacht whipped at the bitter end and splice point Comes in an attractive, closable clamshell package This product replaces 552887, 302112020BL1, 302112020BL, 3302112020BL, 35514302401
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.