This item is Discontinued.

No Product Image Available

Double Braid Nylon Line 38X15' White (Discontinued)

  • Mfr # 302110015WH-1
  • Zoro # G808058866
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
302110015WH-1
Zoro #
G808058866
UPC #
35514302012
Country of Origin
China

Description

The3302110015WH1 is a highquality nylon line It is 100 premium doublebraided nylon that is exceptionally dependable throughout the manufacturing process to ensure it meets the standards for quality At one end, a soft eye has been professionally spliced At the splicing point and the end, the yacht whipped The clamshell package is sleek and closable Key Features Topquality marine doublebraided nylon 100 Brand new and made with the highest quality materials in the industry with zero fault production 100 Premium nylon Proven for its exceptional dependability throughout the manufacturing process to ensure it meets our standards for quality Approved marinegrade product It has a stylish design, excellent performance quality, durability, and high reliability Specifications Brand Sea Dog Marine Condition Brand New Item Number 3302110015WH1 Weight 066 LBS Size 38 inch diameter X 15 Feet long Color White Material Nylon Note This product replaces 552853, 302110015WH, 302110015WH1, 3302110015WH, 35514302012 Fits boat size up to 15 feet Breaking Strength 3800 lbs 1880 kgs Double Braided Nylon Dock Lines 100 premium double braided nylon Professionally spliced soft eye at one end Yacht whipped at the bitter end and splice point Comes in an attractive, closable clamshell package This product replaces 552853, 302110015WH, 302110015WH1, 3302110015WH, 35514302012

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.