This item is Discontinued.

No Product Image Available

Double Braid Nylon Line 38X20' Black (Discontinued)

  • Mfr # 302110020BK-1
  • Zoro # G908058834
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
302110020BK-1
Zoro #
G908058834
UPC #
35514302111
Country of Origin
China

Description

Sail away secure and stressfree with the 100 premium double braided nylon lines 3302110020BK1 It has a professionally spliced soft eye at one end and comes in an attractive, closable clamshell package It has 38 inches diameter, lines have a 12 inches eye length, Yacht whipped at the bitter end, and a splice point It is highly flexible and sturdy for boating and watersports needs Available in a wide range of colors and sizes at an affordable price Key Features Breaking Strength 3800 lbs 1880 kgs It provides long life expectancy and abrasion resistance This product replaces 552865 302110020BK1 3302110020BK 302110020BK 35514302111 Specifications SKU 3302110020BK1 Weight 087 LBS Length 20 ft Material Nylon Condition New Line Color Black UPC 035514302111 Eye Length 12 inches Size 38inch x 20Feet Brand SeaDog Marine Fender Line Length 20 cm Manufacturer Part Number MPN 302110020BK1 Product Dimensions L x W x H 984 x 591 x 256 inches Double Braided Nylon Dock Lines 100 premium double braided nylon Professionally spliced soft eye at one end Yacht whipped at the bitter end and splice point Comes in an attractive, closable clamshell package This product replaces 552865, 302110020BK1, 3302110020BK, 302110020BK, 35514302111 This product replaces 552865, 302110020BK1, 3302110020BK, 302110020BK, 35514302111

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.