This item is Discontinued.

Sea-Dog Double Braid Nylon Line 38X20' Red 302110020RD-1

Double Braid Nylon Line 38X20' Red (Discontinued)

  • Mfr # 302110020RD-1
  • Zoro # G608058936
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
302110020RD-1
Zoro #
G608058936
UPC #
35514302142
Country of Origin
China

Description

Nylon Dock Lines with Double Braids Double braided nylon of the highest quality One end has a professionally spliced soft eye At the last end, the yacht whipped and spliced It comes in a clamshell package that may be closed With this sturdy rope on board, you may sail away stressfree Due to its double braid and triple strand nylon fiber, Sea Dog's Dock Line and Fender Line is an excellent option for rope Because it is incredibly flexible and robust, nylon makes this rope excellent for your sea excursions Sea Dog's Double Braid Line has a longer life expectancy and is resistant to wear, while the threestrand rope is waterproof, making either rope ideal for use onboard Features 18803800 tensile strength 100 premium double braided nylon, available in various colors and sizes One end has a professionally spliced soft eye At the last end, the yacht whipped and spliced Lines with a diameter of 38 and 12 have a 12 eye length The eye length of 58 lines is 15 The eye length of 34 lines is 18 It comes in a stylish plastic clamshell package that can be reclosed Specification Brand Sea Dog Marine SKU 3302110020GW1 UPC 035514302128 Weight 087 LBS Color Red Double Braided Nylon Dock Lines 100 premium double braided nylon Professionally spliced soft eye at one end Yacht whipped at the bitter end and splice point Comes in an attractive, closable clamshell package This product replaces 302110020RD, 302110020RD1, 3302110020RD, 35514302142

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.