This item is Discontinued.

Sea-Dog Double Braid Nylon Line 38X20' White 302110020WH-1

Double Braid Nylon Line 38X20' White (Discontinued)

  • Mfr # 302110020WH-1
  • Zoro # G608058769
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302110020WH-1
Zoro #
G608058769
UPC #
35514302104
Country of Origin
China

Description

SeaDog Line created a Nylon Rope with all of the attributes you require The most excellent option is a durable, sturdy rope with outstanding flexibility To reduce the chances of rope failure, use SeaDog Line Double Braid Nylon Line3302110020WH1 is comprised of double braided 100 quality Nylon At one end, it's an adequately spliced soft eye, and at the other, it's a Yacht whipped at the bitter end and splice pointfirm, sturdy, and shockresistant It's ideal for towing and dock lines The elongation and stretch qualities of3302110020WH1 fibers are excellent It is perfect for shockloading operations like anchoring, mooring, towing, and docking Key Features It's ideal for anchor or dock lines, as well as towing It's strong, longlasting, and incredibly supple It comes in a clamshell packaging that can be closed With significant shockabsorbing qualities and excellent strength Doublebraided nylon of the most outstanding quality A soft eye has been carefully spliced on one end The yacht whipped and spliced at the last end Product Specifications SKU 3302110020WH1 UPC 035514302104 Weight 087 LBS Color White Double Braided Nylon Dock Lines 100 premium double braided nylon Professionally spliced soft eye at one end Yacht whipped at the bitter end and splice point Comes in an attractive, closable clamshell package This product replaces 302110020WH1, 3302110020WH, 302110020WH, 35514302104

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.