This item is Discontinued.

No Product Image Available

Double Nylon Anchor Line 12X100' (Discontinued)

  • Mfr # 302112100G/W-1
  • Zoro # G107820089
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
302112100G/W-1
Zoro #
G107820089
UPC #
35514302975
Country of Origin
China

Description

The superior 12 D x 100' L GoldWhite Nylon Double Braid Anchor Line with Thimble 302112100GW1 by Sea Dog is specially created for the marine environment The Double braid has better torsionbalanced construction preventing scoffing and maintaining dimensional stability Nylon double braid is a strong rope with a smooth, silky feel that is easy to handle and splice It is suited for shockloading operations and an excellent UV and chemical resistance compared to other synthetic fibers The Double braid Nylon by Sea Dog Marine is a generalpurpose rope Depending on the type of the marine line or chain you use, it may help you secure your boat to a dock, or another boat when rafting, etc It can also be functional when you need to protect your luggage in inclement weather to avoid it from being a wreck Key Features 100 premium double braided nylon Stretches to absorb impact and has excellent flexibility It has a medium thickness with a smooth feel The thimble is a 304 Stainless steel construction Can be spliced proficiently At the very last end, the yacht whipped, and a thimble connection point Packaged on a spool for quick dispensing Specifications BRAND Sea Dog Marine SKU3302112100GW1 Weight640 LBS Color GoldWhite Line Diameter 12 Line Length 100' Material Nylon Strength 960 lb Double Braided Nylon Anchor Line 100 premium double braided nylon Excellent flexibility, stretches to absorb shock Yacht whipped at the thimble splice point This product replaces 3302112100GW1, 3302112100GW, 302112100GW1, 3302112100GW, 302112100GW1, 302112100GW, 302112100GW, 35514302975

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.