This item is Discontinued.

No Product Image Available

Double Nylon Line 12X15' Green (Discontinued)

  • Mfr # 302112015GN-1
  • Zoro # G908058889
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302112015GN-1
Zoro #
G908058889
UPC #
35514302364
Country of Origin
Unknown

Description

SeaDog Line made a Nylon Rope that provides you with the features you need A durable, strong, and excellent elasticity rope is the best choice SeaDog Line Doble Braid Nylon Line is the answer to mitigate the chances of rope failure The3302112015GN1 from SeaDog Line has double braided 100 premium Nylon made It is a professionallymade spliced soft eye at one end and a Yacht whipped at the bitter end and splice pointa firm, durable, and excellent elasticity that can withstand shock loading It is great for dock lines and towing The3302112015GN1 fibers have high elongation and stretch properties SeaDog Line Double Braided Nylon Dock Line is ideal for shock loading applications such as 1 anchor, 2 mooring, 3 towing, and 4 dock lines Key Features It is excellent for anchor or dock lines and towing It is firm, durable, and has excellent elasticity It comes in an attractive, closable clamshell package With high strength and substantial shockabsorbing properties Nylon double braided of the highest quality One end has a professionally spliced soft eye At the very end, the yacht whipped and spliced Product Specifications SKU 3302112015GN1 UPC 035514302364 Weight 104 LBS Color Green Double Braided Nylon Dock Lines 100 premium double braided nylon Professionally spliced soft eye at one end Yacht whipped at the bitter end and splice point Comes in an attractive, closable clamshell package This product replaces 3302112015GN, 302112015GN, 302112015GN1, 35514302364

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.