This item is Discontinued.

Sea-Dog Double Nylon Line 38X25' Green 302110025GN-1

Double Nylon Line 38X25' Green (Discontinued)

  • Mfr # 302110025GN-1
  • Zoro # G308058861
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
302110025GN-1
Zoro #
G308058861
UPC #
35514302272
Country of Origin
Unknown

Description

For keeping your boats in place while docking This item will aid you in tying down your boats The3302110025GN1 is a braided nylon dock line made of 100 premium double braided nylon that stretches and stretches to absorb shock It has a soft eye professionally spliced at one end with a yacht whipped at the other The3302110025GN1 has a breaking strength capacity of 4400 LBS You don't have to be concerned even if the weather is bad because your boat is securely tied up Key Features Braided nylon dock line 100 percent premium double braided nylon It has a soft eye professionally spliced at one end with a yacht whipped at the other Breaking strength capacity of 4400 LBS Specifications Brand Sea Dog Marine SKU 3302110025GN1 UPC 035514302272 Weight 108 LBS Diameter 38 inches Fender Line Length 25 inches Line Color Green Double Braided Nylon Dock Lines 100 premium double braided nylon Professionally spliced soft eye at one end Yacht whipped at the bitter end and splice point Comes in an attractive, closable clamshell package This product replaces 3302110025GN, 302110025GN1, 302110025GN, 35514302272 This product replaces 3302110025GN, 302110025GN1, 302110025GN, 35514302272

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.