This item is Discontinued.

Sea-Dog Flush Flag Pole Socket 491771

Flush Flag Pole Socket (Discontinued)

  • Mfr # 491771
  • Zoro # G007797955
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
491771
Zoro #
G007797955
UPC #
35514491419
Country of Origin
Thailand

Description

Does your flag keep getting tangled This shouldn't be the reason to stop raising your flag just because it's windy outside With SeaDog Flush Flagpole Socket, a shallow mount that will securely hold the matching flag pole and provides a firm installation of flag poles measuring 34 in diameter Undeniably durable and unrivaled quality The 90Deg Flush Mount Flagpole Socket accepts flagpoles with a diameter of up to 34 Features a 18 drain hole Maximum speed 10 MPH 316 stainless steel investment cast construction is corrosionresistant Features For flag poles with a diameter of up to 34 Shallow mount with a 90Degree angle Durable investment cast 316 stainless steel from top to bottom Specifications Material Investment cast 316 stainless steel Item number 491771 Angle 90Degree Inside diameter 34 Drain hole 18 For over a century, SeaDog Line has been providing highquality, lowcost boat hardware Buy for your SeaDog marine components today and save The 908 Flush Mount Flagpole Socket accepts flagpoles up to 34 in diameter Features a 18 drain hole Maximum speed 10 MPH Constructed of corrosion resistant investment cast 316 stainless steel Installs with three

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.