This item is Discontinued.

Sea-Dog H2Oproof Wiper Motor 15 110Dg  SeaDog Line 412211W-3

H2Oproof Wiper Motor 15 110Dg SeaDog Line (Discontinued)

  • Mfr # 412211W-3
  • Zoro # G208209127
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
412211W-3
Zoro #
G208209127
UPC #
35514412179
Country of Origin
Taiwan, Province of China

Description

Waterproof Heavy Duty Wiper Motors are a twospeed, selfparking motor for exteriorunprotected locations Sweep angle is preset at 808 or 1108, but can be reset to 408, 508, 608, 708, 808, 908, or 1108 Adjustable right or lefthand park, factory preset for lefthand park Powers up to a 24 arm and blade configuration 36 total length Constructed of powder coated aluminum housing with stainless steel mounting bracket, shaft, and knurled fitting Available in black or white, 12 VDC or 24 VDC white only IP66 rating CE compliant This product replaces 412211W3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.