This item is Discontinued.

No Product Image Available

Heavy Duty CanvasUpholstry Scissors (Discontinued)

  • Mfr # 563320-1
  • Zoro # G807879097
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
563320-1
Zoro #
G807879097
UPC #
35514563086
Country of Origin
Taiwan, Province of China

Description

Heavy Duty CANVASUPHOLSTERY SCISSORS 35633201 is an essential tool in the boating industry The stainless steelInjectionmolded nylon scissor offers a comfortable grip, titaniumfused designed with offset handles A pair of steel office scissors made of premium quality stainless steel shears with offset handles allow the blades to hug the work surface These heavyduty scissors can cut thin and thick materials producing clean and precise cutting characteristics intended for better performance and longlasting sharpness These multipurpose scissors work best for cutting rubber, leather, cording, upholstery, and canvas Key Features Blade made of heavyduty 304 stainless steel for maximum performance and longlasting sharpness Adjustable blade tension and a comfortable cushion grip to decrease strain A fine serrated blade with a precision ground edge makes cutting simple For highvolume cutting of rubber, vinyl, leather, plastics, cording, upholstery Allows clean and precise cutting of thin and thick materials Specifications Brand SeaDog Marine SKU 35633201 UPC 035514563086 Weight 024 lbs Material 304 Stainless SteelInjection Molded Nylon Condition New Manufacturer Part Number MPN 5633201 Replaces Products 563320, 5633201, 35514563086 304 Stainless SteelInjection Molded Nylon These quality stainless steel Heavy Duty Canvas Upholstery Scissors are designed with offset handles to allow the blades to hug the work surface, giving you clean and precise cutting characteristics with both thin and thick materials Ideal for all heavy duty cutting including rubber, vinyl, leather, plastics, cordage, upholstery, Kevlar, and canvas This product replaces 563320, 5633201, 35514563086

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.