This item is Discontinued.

Sea-Dog Nylon Anchor Line 12X100' White 301112100WH-1

Nylon Anchor Line 12X100' White (Discontinued)

  • Mfr # 301112100WH-1
  • Zoro # G107879575
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
301112100WH-1
Zoro #
G107879575
UPC #
35514301343
Country of Origin
China

Description

Specially formed for a marine application, this twisted Nylon Anchor Line is made from highgrade materials using innovative, energyefficient technologies to provide reliability and premium quality while keeping the price as low as possible Medium lay with a soft feel and excellent flexibility stretches to absorb shock Key Features It is packaged on an easytodispense spool and professionally spliced with five tucks, yacht whipped at the bitter end It comes with stainless steel thimble, SeaDog twisted threestrand nylon anchor lines have outstanding flexibility and stretch to absorb shock with a soft feel Can use it for general purposes or a specific application, it is a perfect investment that will come in handy time This product replaces 552714 301112100WH 35514301343 3301112100W 3301112100WH Specifications SKU 3301112100WH1 Weight 598 LBS UPC 035514301343 Color White Material Nylon Line Length 100' Line Diameter 12 Working Load 915 lb Manufacturer Part Number MPN 301112100WH1 Alternate Products SKU 552714, 3301112100WH1 Twisted Nylon Anchor Line 100 premium twisted threestrand nylon Excellent flexibility, stretches to absorb shock Medium lay with a soft feel This product replaces 552714, 3301112100WH, 3301112100W, 301112100WH, 35514301343

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.