Zoro Homepage

Open Fuse Block, 20A Amp Range, 12V DC Volt Rating

  • Mfr # 420544-1

  • Zoro # G504994468


product price: $17.79
/ea

Key Features

Series
AGC
Voltage Rating
12V DC
Connector Type
Bus Bar
Body Material
Molded Bakelite
Width
3-5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420544-1
Zoro #
G504994468
UPC #
35514421799
Country of Origin
Taiwan, Province of China

Dimensions

Width
3-5/16 in
For Fuse Size
1-1/4 in L x 1/4 in dia
Length
3 in

Details

Item
Open Fuse Block
Series
AGC
Voltage Rating
12V DC
Connector Type
Bus Bar
Body Material
Molded Bakelite

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.