This item is Discontinued.

No Product Image Available

Poly Anchor Line 38X100' Ylw (Discontinued)

  • Mfr # 304210100YW-1
  • Zoro # G808058859
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
304210100YW-1
Zoro #
G808058859
UPC #
35514304047
Country of Origin
China

Description

The Poly Anchor line is a nylon general purpose utility cord with a smoother texture It helps to fix the watercraft to a definite position The Poly Anchor Line is solely for temporary anchoring smaller vessels while the boat is being attended while fishing, eating lunch, etc Polypropylene construction has high tensile strength and can withstand quite heavy loads despite being lightweight The Poly Anchor line is exclusive for temporary anchoring because polypropylene is stiffer than natural fiber It can stretch under stress and be uncomfortable to handle The polypropylene construction of this anchor line has excellent resistance to chemicals, impact tolerance, and does not absorb water It comes with plated steel snap, Seadog PN 155630 tied on the anchor line Key Features 100 premium multifilament polypropylene floating rope Plated steel Spring Hook 155630 Polypropylene is a synthetic lightweight and won't sink in water Resists rot, mildew, oils, acids, and other contaminants because it does not absorb water Reusable clamshell pack 304206050YW1 or spool for convenient dispensing Specifications BRAND SEADOG MARINE SKU3304210100YW1 UPC035514304047 Weight387 LBS Diameter14 Length50 fee Hollow Braid Anchor Line with Snap 100 premium multifilament polypropylene floating rope Plated steel snap, PN 155630 Packaged in a clamshell pack This product replaces 553477, 3304210100YW, 304210100YW, 304210100YW1, 35514304047

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.