Shop SEA-DOG

Sea-Dog 080036-1 0.38 x 4.25 in. Stainless Steel Bow Eye

  • Mfr # 080036-1

  • Zoro # G004076923


original price:  $45.39 , new price: $40.85 , 10 percent off
new price:  $40.85
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
080036-1
Zoro #
G004076923
UPC #
35514080842
Country of Origin
China

Description

These Bow Eyes are for use as a tie-down point on your boat's bow. The 3/8" shafts have rolled threads. Constructed of corrosion resistant machined 304 stainless steel. Includes adjustable finish nuts, which provide superior performance over crimp ring style stern eyes. Can be used in conjunction with Lift Eyes (048330 or 048350) for a more robust lifting assembly.

Specifications
  • Size: 0.38 x 4.25 in.
  • Weight: 0.45 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.