This item is Discontinued.

Sea-Dog Snap Hook 314 Stainless Steel 151080-1

Snap Hook 314 Stainless Steel (Discontinued)

  • Mfr # 151080-1
  • Zoro # G008136425
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
151080-1
Zoro #
G008136425
UPC #
35514151023
Country of Origin
Italy

Description

In some cases, connecting ropes to a rig or each other necessitates a reversible, adjustable connection that can be quickly inserted and removed to adapt to changing conditions Snap Hooks are the perfect way to attach ropes and cables to other items It is employed on barrier ropes and other applications requiring flexibility and adaptability For enhanced protection, these snap hooks have a keylock connection The springloaded closure allows for fast attachment to a variety of mounting places The31510801 is a forged 316 stainless steel for corrosion resistance and long life They are multifunctional and used for lifting, rigging, and anchoring Ropes, chains, straps, and small diameter cables can be applied Key Features Made of corrosionresistant 316 stainless steel that is forged Lifting, rigging, and anchoring are all possibilities with this multifunctional tool connection to several mounting locations in a short amount of time Product Specifications SKU 31510801 UPC 035514151023 Weight 015 LBS Breaking Strength Lbs 1,700 Quantity 1 This product replaces 3151080, 151080, 1510801, 35514151023 These Snap Hooks feature a keylock connection for added security Springloaded closure enables quick attachment to a wide range of fixing points For use with ropes, chains, straps, and small diameter cable Ideal for multiple rigging and anchoring applications Constructed of corrosion resistant formed 316 stainless steel This product replaces 3151080, 151080, 1510801, 35514151023

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.