This item is Discontinued.

Sea-Dog Stainless Steel Anchor Chocks 5  20 Pound Anchor 322150-1

Stainless Steel Anchor Chocks 5 20 Pound Anchor (Discontinued)

  • Mfr # 322150-1
  • Zoro # G407846109
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
322150-1
Zoro #
G407846109
UPC #
35514322171
Country of Origin
Thailand

Description

The33221501 is an outstanding topquality, heavyduty stainless steel product that helps protect the surface of your deck in rough seas or while your boat is sailing When not in use, it locks the anchor in place while yet allowing for simple access For use with fluke anchors ranging in weight from 5 to 20 pounds 316 stainless steel investment cast for corrosion resistance and superior durability that is made to last Key Features Outstanding highquality stainless steel anchor 100 Brand new and original engine parts made with the highest quality materials in the industry with zero fault production Designed to meet your specific boating requirements Constructed at a high standard Corrosionresistant Quick and easy installation It improves the performance and reliability of the vessel Excellent performance quality, durability, and high reliability Designed to provide maximum convenience and comfort Specifications Brand Sea Dog Marine Condition Brand New Item Number 33221501 Weight 148 LBS Capacity 520 LBS Material Stainless Steel Note This product replaces 3322150, 3221501, 322150 Investment Cast 316 Stainless Steel Anchor Chocks help protect the surface of your deck in rough seas or while the boat is underway Secures the anchor when not in use while still maintaining easy access For use with conventional fluke anchors from 520 lbs Constructed of corrosion resistant investment cast 316 stainless steel Deck mounts with ten

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.