This item is Discontinued.

No Product Image Available

Stainless Steel Bow Eye 38X 312 (Discontinued)

  • Mfr # 3-080035-1
  • Zoro # G807820273
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-080035-1
Zoro #
G807820273
UPC #
35514080101
Country of Origin
China

Description

The Sea Dog Marine BOW EYE 38X 312 30800351 uses AISI 304 stainless steel in designing it In contrast to the crimped ring seen on typical bow eyes, Sea Dog Marine Bow Eyes have adjustable polished nuts The 38 shafts feature rolled threads SeaDog Line is a thirdgeneration family business with a long history of delighted clients dating back to 1933, and it has won numerous industry awards for quality and efficiency It is better for its corrosion resistance and sturdiness, ideal for marine applications Key Features 38 shafts have rolling threads made of corrosionresistant machined 304 stainless steel with adjustable finish nuts BS lb 16,000 Threads 38 NC, 38 Accessories for yachts and sailboats are integral to marine equipment Accessory links for rigging Beautiful to look at and longlasting Stainless steel of the highest quality AISI304 It also includes adjustable stainless steel bolts, bow plates, and counterplates are The bow eye is ideal for mooring, fastening lifelines, and blocks It conforms to surfaces and compressive walls Finish electropolished Excellent at working with and releasing loads This Product replaces 3080035, 0800351, 80035 Specification SKU 30800351 Weight 037 LBS 38 shafts have rolled threads Constructed of corrosion resistant machined 304 stainless steel Includes adjustable finish nuts BS lb 16,000 Threads 38 NC, This product replaces 3080035, 0800351, 80035

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.