This item is Discontinued.

Sea-Dog Stainless Steel Hatch Adjuster 11 Turn Type 321293C1

Stainless Steel Hatch Adjuster 11 Turn Type (Discontinued)

  • Mfr # 321293C1
  • Zoro # G507901913
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
321293C1
Zoro #
G507901913
UPC #
35514321334
Country of Origin
Taiwan, Province of China

Description

The 321293C1 stainless steel hatch adjuster is used to smoothly lift, hold, open, and lower hatches, coverings, lids, and doors They can handle any marine application and are for industrial use The321293C1 can be wherever industrial quality gas springs are required, such as on boats, recreational vehicles, and campers These hatch adjusters include a straightforward twist knob that locks into place To provide various mounting possibilities, mounting pads have a swivel Excellent for windshields, hatches, and dock box lids Made of UVresistant injectionmolded nylon and corrosionresistant formed 304 stainless steel Key Features These stainless steel adjusters provide security when the hatch is closed or allow the hatch to be fixed in an open position Resistance to rust and corrosion Both lasting and robust The product has high quality as a result of stringent quality control Specifications SKU 3321293C1 Weight 044 LBS Unit Of Measure EA Manufacturer Part Number MPN 321293C1 Formed 304 Stainless SteelNylon These Hatch Adjusters feature a simple twist knob to lock into position Mounting pads feature a swivel for more mounting options Great for dock box lids, hatches, windshields, etc Constructed of corrosion resistant formed 304 stainless steel with UV resistant injection molded nylon mounting pad Installs with four fasteners not included This product replaces 321293C1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.