This item is Discontinued.

Sea-Dog Stainless Steel Lift Eye  Large 48350

Stainless Steel Lift Eye Large (Discontinued)

  • Mfr # 48350
  • Zoro # G507846375
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
48350
Zoro #
G507846375
UPC #
35514048194
Country of Origin
Thailand

Description

Worried about possible corrosion SeaDog Line strives to provide the most comprehensive and wellpresented collection of highquality lifting equipment available anywhere on the internet One of which is our SeaDog Line Stainless Steel Lift Eye made from highquality steel and heattreated for increased strength When there's a chance of corrosion, this is what you use An excellent choice of equipment that you will need to finish your lifting or handling chores as quickly and safely as possible It has a shank for anchoring structures Key features Reduce hull stress during lifting Designed to work with 12 NC threaded Bow Eyes 080055 and 080085 Used for outdoor or Offshore applications Corrosionresistant investment cast 316 stainless steel construction Heavyduty type Solid, Sturdy, and durable construction Strong loadbearing capacity Stainless steel material, glossy, antirust Secure overhead beam Various uses ceiling and wallmounted hanging hardware, as well as small sailboats and boats Specifications Size A 3916 Size B 214 Size C 1716 Size D 2716 Size E 134 Size F 134 Weight64 LBS Condition Brand New Brand SeaDog Line SKU 3048350 Investment Cast 316 Stainless Steel These Lift Eyes are used in conjunction with a bow eye as part of a bow lifting system to reduce hull stress during lifting Constructed of corrosion resistant investment cast 316 stainless steel 048330 for use with 38 NC threaded Bow Eyes 080031080036 048350 for use with 12 NC threaded Bow Eyes 080055 and 080085 This product replaces 48350

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.