This item is Discontinued.

Sea-Dog Stainless Steel Stove Top Toaster 590400-1

Stainless Steel Stove Top Toaster (Discontinued)

  • Mfr # 590400-1
  • Zoro # G107797930
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
590400-1
Zoro #
G107797930
UPC #
35514590136
Country of Origin
Thailand

Description

Most of us like toast for breakfast and wonder how to have it in a boat or yacht This product is perfect for you Our SeaDog Line's Stainless Steel StoveTop Toaster turns your stove into a toaster The toasting surface is 5 wide and 4 high Solid stainless steel sheet base suitable for use over an open flame or on a hot cooktop surface, such as a diesel burner It features a bottom screen that makes it easy for the heat to pass through Put it on the burner over mediumhigh heat, put the toast on the grate, and flip when the first side is done Making a toast in a boat will no longer be a hassle Key Features Fabricated with the highest grade 188 stainless steel, Durable this toaster will last long Easy to Clean Light Weight Stable Compact Design Solid SS sheet base Stamped 304 Stainless Steel Cooks two pieces of toast at once The removable lever adds a safety measure when handling a hot toaster Corrosionresistant stamped 304 stainless steel construction Specifications Brand SeaDog Line SKU 35904001 Weight 067 LBS Material Stainless Steel Stamped 304 Stainless Steel Cooks two pieces of toast at once Removable lever for safe handling of hot toaster Corrosion resistant stamped 304 stainless steel construction This product replaces 5904001, 590400, 3590400

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.