
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
270160-1
Zoro #
G608136320
UPC #
35514270076
Country of Origin
Thailand
Description
When your Bimini top seems a little shaky, it may be related to the installation of your holddown straps or adjuster straps The correct assembly and choosing the appropriate top slides are crucial The Stainless Top slide of Sea Dog Marine is sturdy and made from durable materials Stainless steel Top slides are part of a Bimini top system, jaw slides attach an eye end securely to support tubing To customize a cockpit or sundeck awning, install a new Bimini top, add more support arms to an existing one, or install a new Bimini top This Stainless steel Top slides with bolt fittings are durable and corrosionresistant The set screw on the back allows you to quickly and easily adjust the placement of these slides where they are needed It is ideal for mounting on handrails or in applications Key Features Cast 316 stainless steel fittings are durable and corrosionresistant Expertly crafted from premium materials Designed to match rigorous quality standards Specifications SKU32701601 UPC035514270076 Weight023 LBS Outer Diameter78 Pin Screw Part number30P27001 Pin Size14 These investment cast 316 stainless steel fittings are durable and corrosion resistant This product replaces 32701601, 3270160, 2701601, 270160, 35514270076
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.