This item is Discontinued.

Sea-Dog Twisted Nylon Line 38X15' White 301110015WH-1

Twisted Nylon Line 38X15' White (Discontinued)

  • Mfr # 301110015WH-1
  • Zoro # G408058914
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
301110015WH-1
Zoro #
G408058914
UPC #
35514301015
Country of Origin
China

Description

3301110015WH1 SeaDog Marine Twisted threestrand nylon is 100 percent quality It has high strength with exceptional flexibility better for the shock loads of boat wakes and harbor waves To avoid chafing material has high abrasion resistance Yacht whipped at the bitter end, and splice point Professionally handspliced with five tucks Comes in a stylish, closable clamshell box This product was conceived and built with boat owners in mind and is designed for a marine application It undergoes processes from highquality materials and innovative, energyefficient technology It offers premium quality and reliability at a lower price Depending on the type of marine line or chain you use, it can help you secure your boat to a pier, another boat while rafting, or in other situations Key Features Dock Lines Made of Twisted Nylon Twisted threestrand nylon is 100 percent quality It has high strength with exceptional flexibility for the shock loads of boat wakes and harbor waves The material has high abrasion resistance to avoid chafing Yacht whipped at the bitter end, and splice point Professionally handspliced with five tucks Comes in a stylish, closable clamshell box Specification SKU 3301110015WH1 UPC 035514301015 Weight 062 LBS Twisted Nylon Dock Lines 100 premium twisted threestrand nylon High strength with superior stretch for the shock loads of boat wakes and harbor surges Superior abrasion resistance to counteract chafe Professionally handspliced with five tucks Yacht whipped at the bitter end and splice point Comes in an attractive, closable clamshell package This product replaces 552809, 301110015WH, 301110015WH1, 3301110015WH, 35514301015

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.