This item is Discontinued.

Sea-Dog Twisted Nylon Line 38X20' White 301110020WH-1

Twisted Nylon Line 38X20' White (Discontinued)

  • Mfr # 301110020WH-1
  • Zoro # G208058770
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
301110020WH-1
Zoro #
G208058770
UPC #
35514301046
Country of Origin
China

Description

The rope serves numerous purposes for your boating activities, but the cotton rope is the ideal option in areas where abrasion is a concern SeaDog Marine has created a surefire solution for your daily boating needs SeaDog Marine products have been tested for durability and the highest quality materials3301110020WH1 is considered one of the strongest rope fibers on the market and is made from twisted nylon threads Unlike natural fibers, this provides improved energy absorption for large loads as well as increased resistance to UV radiation and abrasion TWISTED Nylon LINE is also widely used for knot tying instruction and practice The elasticity and ability to twist like the fishing line is a popular choice for learning fishing knots3301110020WH1 are easier on the hands than other ropes, allowing riders to grasp on comfortably When utilizing rope made of nylon, getting on and off the boat might be difficult on the hands Our rope is extremely friendly and will prevent rope burn on your hands is also a popular choice for halyards The nylon ropes stretch 1528 percent at the break, which is nearly double the stretch of polyester fiber Key Features Nylon rope is strong and flexible, and it can be stretched and returned to its original length Polypropylene, polyethylene, and organic fibers are among the strongest rope fibers It is UV resistant and resistant to ultraviolet damage caused by sunshine, mildew, rot, and chemical exposure Nylon has a high stretch factor, which gives it a degree of elasticity that is useful in some applications Can tolerate high temperatures are ideal for shock absorption and dynamic load applications It's incredibly adaptable, and it comes in braided or twisted versions with a tightly woven lockstitch construction that won't unravel and provides a sturdy, steady rope Specifications Brand Sea Dog Marine SKU 3301110020WH1 UPC 035514301046 Weight 082 LBS This product replaces 552815, 301110020WH, 301110020WH1, 3301110020WH, 35514301046 Twisted Nylon Dock Lines 100 premium twisted threestrand nylon High strength with superior stretch for the shock loads of boat wakes and harbor surges Superior abrasion resistance to counteract chafe Professionally handspliced with five tucks Yacht whipped at the bitter end and splice point Comes in an attractive, closable clamshell package

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.