Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
301110025BK-1
Zoro #
G908058773
UPC #
35514301084
Country of Origin
China
Description
Whether you have a large yacht or a small boat, the black twisted nylon line is for you It has a superior abrasion resistance to counteract chafe and all the lines are on the medium lay It is produced from highquality materials to guarantee strength and longlasting durability with 100 premium twisted nylon built to make your life easier The splice point includes an attractive, closable clamshell package and a Yacht whipped at the bitter end Key Features Its 100 premium twisted threestrand nylon is professionally handspliced with five tucks and high strength with superior stretch for the shock loads of boat wakes and harbor surges Product Dimensions L x W x H 1000 x 600 x 275 inches Specifications SKU 3301110025BK1 Case12 Eye 12 inches Condition New Weight 099 LBS UPC 035514301084 Breaking Strength 3,750 Cable Diameter 38 inches Cable Length 25 centimeters This product replaces 301110025BK 35514301084 301110025BK1 3301110025BK Twisted Nylon Dock Lines 100 premium twisted threestrand nylon High strength with superior stretch for the shock loads of boat wakes and harbor surges Superior abrasion resistance to counteract chafe Professionally handspliced with five tucks Yacht whipped at the bitter end and splice point Comes in an attractive, closable clamshell package This product replaces 301110025BK1, 301110025BK, 3301110025BK, 35514301084
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.