
USB A / USB C Square Surface Mount Power Socket
Mfr # 426531-1
Zoro # G210918826
product price: $33.79
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
426531-1
Zoro #
G210918826
UPC #
35514433136
Country of Origin
China
Description
USB A / USB C Square Surface Mount Power SocketThis square surface-mount USB 3.0 USB-C power socket charges two devices simultaneously. When split, the total 6A output is 3A per side. Features:USB 3.0 features Quick Charging QC for supported devices gives enough power to charge phones, pads, and tablets quickly and efficientlyUSB-C features Power Delivery PD for faster and more flexible chargingA protective dust cap covers ports when not in useConstructed of injection-molded nylonEasy installation requires drilling a 3/16-in. hole for the wire connection, securing it to the surface with two #6 screws not included, and snapping the concealed fastener cover in placeBlue LED illuminationIP65 ratingCE RoHS compliantSpecifications:Output DC: 5V/6AInput: 8-32VDCUSB-C Watts: 60W@24VUSB 3.0 Watts: 36W@12VDimensions inch: 1-15/16 1-15/16Depth: 3/4 in.Volts: 8-32Weight: 0.07
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.