This item is Discontinued.

No Product Image Available

Wiper Blade Straight Style SeaDog Line (Discontinued)

  • Mfr # 414214B-1
  • Zoro # G108031071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
414214B-1
Zoro #
G108031071
UPC #
35514414302
Country of Origin
China

Description

Ensure everlasting reliability with the new and improved Wiper Blade Straight Style Sea Dog Line 3414214B1 A deluxe curved wiper blade with a marinegrade silicone rubber squeegee skillfully made in compliance with stringent industry standards to offer a fusion of a wellbalanced design Excellent for flat or curved windshields, a straight blade style arm with a high level of craftsmanship is designed to match rigorous quality standards and is easy to use Key Features The 304 stainless steel construction is made from industryleading materials using uptodate equipment to meet your marine needs It offers a comprehensive selection of technologically advanced and longlasting topgrade 14 black stainless steel wiper blades distinguished by total quality assurance, unsurpassed by anybody else This product replaces 414214 414214B 3414214 4142141 414214B1 3414214B 34142141 Specifications SKU 3414214B1 Size 14 Finish Black Weight 009 LBS Blade Length 14 Unit of Measure EA Manufacturer Part Number MPN 414214B1 304 Stainless Steel Deluxe curved Wiper Blade For use on flat or curved windshields with a straight blade style arm This product replaces 4142141, 414214B, 414214, 414214B1, 3414214B, 3414214, 34142141

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.